
- 1 11/16" Bore
- 38/ x 3/16 x 7.80 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 2115
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Bushing Type | Standard |
Mfr. Unit Size | 2115 |
Shaft Keyseat | 3/8 x 3/16 |
Bore Size | 1.6875 in |
Weight | 6.26 LB |
EAN or UPC | 782475542178 |
