- 1" Bore
- 1/4 x 1/8 Keyway
- Standard Bushing For Torque Arm II Unit 1107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Shaft Keyseat | 1/4 x 1/8 |
| Bushing Type | Standard |
| Bore Size | 1 in |
| Mfr. Unit Size | 1107 |
| Weight | 4.2 LB |
| EAN or UPC | 782475543069 |

