
- 1 3/8" Bore
- 5/16 x 5/32 x 6.95 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Shaft Keyseat | 5/16 x 5/32 |
Bore Size | 1.375 in |
Bushing Type | Standard |
Mfr. Unit Size | 1107 |
Weight | 3.81 LB |
EAN or UPC | 782475541829 |
