- 1 3/16" Bore
- 1/4 x 1/8 x 6.95 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1.1875 in |
| Bushing Type | Standard |
| Mfr. Unit Size | 1107 |
| Shaft Keyseat | 1/4 x 1/8 |
| Weight | 4.08 LB |
| EAN or UPC | 782475541805 |

