
- 1 1/8" Bore
- 1/4 x 1/8 x 6.95 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Bushing Type | Standard |
Mfr. Unit Size | 1107 |
Bore Size | 1.125 in |
Shaft Keyseat | 1/4 x 1/8 |
Weight | 4.16 LB |
EAN or UPC | 782475541799 |
