- 4 7/16" Bore
- 1 x 1/2 x 15.46 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
| Bushing Type | Tapered |
| Bore Size | 4.4375 in |
| Shaft Keyseat | 1 x 1/2 x 15.46 |
| Mfr. Unit Size | 10507 |
| Use With | TA10507H Reducer |
| Weight | 62.8 LB |
| EAN or UPC | 782475641437 |
| Bushing Type | Tapered |
| Bore Size | 4.4375 in |
| Shaft Keyseat | 1 x 1/2 x 15.46 |
| Mfr. Unit Size | 10507 |
| Use With | TA10507H Reducer |
| Weight | 62.8 LB |
| EAN or UPC | 782475641437 |