
- 2" Diameter Drive Shaft for Torque Arm II Unit 0107
features
- Engineered to CEMA dimensions
- Three-bolt drilled
- Tapered fit ensures simple installation
- Rugged locking plate provides mechanical shaft removal feature
- 316 stainless steel drive shafts also available
Use With | 0107 |
Bolt Hole Size | 21/32 in |
AGMA Unit Size | 107 |
Material | Alloy Steel |
Shaft Length | 9 in |
Weight | 12.56 LB |
EAN or UPC | 782475613625 |
