- 2 7/16" Diameter Drive Shaft for Torque Arm II Unit 0107
features
- Engineered to CEMA dimensions
- Three-bolt drilled
- Tapered fit ensures simple installation
- Rugged locking plate provides mechanical shaft removal feature
- 316 stainless steel drive shafts also available
| Material | Alloy Steel |
| Bolt Hole Size | 21/32 in |
| AGMA Unit Size | 107 |
| Use With | 0107 |
| Shaft Length | 9.69 in |
| Weight | 16.91 LB |
| EAN or UPC | 782475613632 |

