- S Bushing
- 9 1/4 in Bore
| Torque Capacity | 625000 lb/in |
| Keyway Size | 2 1/2 x 1/2 |
| Bolt Circle Dia. | 15 in |
| Capscrew Size | 1 1/4 x 15 1/2 |
| Bore Range [Min] | 5.5 in |
| Material | Ductile Iron |
| Cap Screws | 5 |
| Flange Thickness | 3 1/4 in |
| Overall Length | 12.125 in |
| Bore Size | 9.25 in |
| Length Through Bore | 15.75 in |
| Wrench Torque | 750 lbf |
| Bore Range [Max] | 10 in |
| Bushing Series | S |
| Weight | 288.0 LB |
| EAN or UPC | 782477297724 |

