- 4 15/16" Shaft
- 6" Center Line to Base
- 4-Bolt Cast Steel Pillow Block
- Contact Seals
- Adapter Mount
description
- Cast steel housing with duplex tapered roller bearings.
applications
- Metal processing
- Shock load
- Foundry
features
- Dual piston ring seals
- Solid one-piece cast steel housing
- Tapered adapter sleeve mounting
- Vertically split housing allows ease of bearing unit removal
| Shaft Dia. | 4.9375 in |
| Base Width | 5 7/8 in |
| Base Height | 2 1/2 in |
| Length Through Bore | 9.75 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Steel |
| Bolt Hole Spacing Range [Min] | 16 in |
| Bolt Hole Spacing Range [Max] | 17 in |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Bolt Hole Length | 1 1/2 in |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 4 |
| Housing Height | 12 in |
| Base Length | 19 1/2 in |
| Bolt Hole Spacing | 16 1/2 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Weight | 188.0 LB |
| EAN or UPC | 782475034369 |

