- 2 15/16" Shaft
- 3 3/4" Center Line to Base
- 4-Bolt Cast Steel Pillow Block
- Contact Seals
- Adapter Mount
description
- Cast steel housing with duplex tapered roller bearings.
applications
- Foundry
- Metal processing
- Shock load
features
- Dual piston ring seals
- Solid one-piece cast steel housing
- Tapered adapter sleeve mounting
- Vertically split housing allows ease of bearing unit removal
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 10 5/16 in |
| Length Through Bore | 6.5 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Tapered Roller Bearing |
| Base Width | 3 3/4 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing Range [Max] | 10 11/16 in |
| Housing Construction | 1 Piece |
| Base Height | 1 5/8 in |
| Seal Type | Contact Seals |
| Bolt Holes | 4 |
| Housing Material | Cast Steel |
| Bolt Hole Length | 15/16 in |
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 12 1/2 in |
| Bolt Hole Spacing | 10 1/2 in |
| Housing Height | 7 1/2 in |
| Weight | 41.45 LB |
| EAN or UPC | 782475034284 |

