- 5 15/16" Shaft
- 7 1/16" Center Line to Base
- 4-Bolt Cast Steel Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Cast in oil return slots to keep lubricants in
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Offset dowels with matched numbers on cape and base to simplify correct assembly
- Oil equalization passage allows pillow block to be drained from either side
| Bolt Hole Length | 2 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Base Length | 24 3/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Shaft Dia. | 5.9375 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 9.90625 in |
| Housing Height | 14 9/16 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 20 1/2 in |
| Base Width | 6 3/4 in |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| End Type | Open End |
| Base Height | 2 7/8 in |
| Weight | 362.0 LB |
| EAN or UPC | 782475023929 |

