Skip to content Skip to navigation menu
DodgeSP4B522SAFS400TT

SP4B522SAFS400TT

Unified SAF Series Heavy-Duty Cast Steel Pillow Block
Item #101874535
  • 4" Shaft
  • 4 15/16" Center Line to Base
  • 4-Bolt Cast Steel Pillow Block
  • Triple-Tect Seals
  • Adapter Mount
  • Spherical - Adapter Mount Type
+ Show More + Show Less
DodgeSP4B522SAFS400TT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Shaft
  • 4 15/16" Center Line to Base
  • 4-Bolt Cast Steel Pillow Block
  • Triple-Tect Seals
  • Adapter Mount

features

  • Solid cast feet to increase strength
  • Large capacity oil sump with two oversized drain holes
  • Adaptable to circulating oil systems
  • Cast in oil return slots to keep lubricants in
  • Oil equalization passage allows pillow block to be drained from either side
  • Offset dowels with matched numbers on cape and base to simplify correct assembly
End Type Open End
Shaft Dia. 4 in
Mounted Unit Duty Heavy-Duty
Seal Type Triple-Tect Drop In Seals
Housing Material Cast Steel
Bolt Hole Spacing 13 1/2 in
Bolt Holes 4
Housing Height 9 5/8 in
Base Width 4 3/4 in
Housing Construction 2 Piece
Bolt Hole Spacing Range [Min] 12 7/8 in
Bearing Design Non-Expansion
Base Height 2 in
Bolt Hole Spacing Range [Max] 14 1/8 in
Pillow Block Type Thru-Bolt
Lubrication Relubricatable
Bearing Type Spherical Roller Bearing
Length Through Bore 6.85938 in
Inch/Metric Inch
Base Length 16 1/2 in
Locking Device Adapter Mounted
Bolt Hole Length 1 1/2 in
Weight 105.0 LB
EAN or UPC 782475023400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison