
- 2 1/2" Shaft
- 3 1/4" Center Line to Base
- 4-Bolt Cast Steel Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
Pillow Block Type | Thru-Bolt |
Inch/Metric | Inch |
Seal Type | Triple-Tect Drop In Seals |
Housing Material | Cast Steel |
Base Length | 11 1/4 in |
Length Through Bore | 5.15625 in |
Mounted Unit Duty | Heavy-Duty |
Lubrication | Relubricatable |
Bolt Hole Length | 1 1/8 in |
End Type | Open End |
Base Height | 1 1/4 in |
Locking Device | Adapter Mounted |
Housing Height | 6 7/16 in |
Bolt Holes | 4 |
Bearing Type | Spherical Roller Bearing |
Housing Construction | 2 Piece |
Bolt Hole Spacing | 9 1/8 in |
Bearing Design | Non-Expansion |
Shaft Dia. | 2.5 in |
Base Width | 3 1/8 in |
Bolt Hole Spacing Range [Max] | 9 5/8 in |
Bolt Hole Spacing Range [Min] | 8 5/8 in |
Weight | 28.0 LB |
EAN or UPC | 782475023349 |
