- 3 3/16" Shaft
- 3 3/4" Center Line to Base
- 2-Bolt Cast Steel Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 3/16 in |
| Bolt Hole Spacing Range [Min] | 10 13/16 in |
| Housing Height | 7 1/2 in |
| Housing Material | Cast Steel |
| Bolt Hole Spacing Range [Max] | 11 3/16 in |
| Locking Device | Springlok™ Collar |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Base Width | 3 1/2 in |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 5 in |
| End Type | Open End |
| Shaft Dia. | 3.1875 in |
| Base Length | 14 in |
| Bolt Hole Spacing | 11 in |
| Base Height | 2 1/4 in |
| Seal Type | Contact Seals |
| Weight | 44.0 LB |
| EAN or UPC | 782475696413 |

