- Fractional HP Clutch Coupling
- 6 Ft-Lbs Static Torque
- 90 VDC
- 1/4" Bore
features
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
- Easy installation
- Couples in-line shafts
| Torque Rating | 6 in lb |
| Style | Shaft Mount |
| Frame | N/A |
| Housing Length | 1.168 in |
| Voltage Rating | 90 |
| Bore Size | 0.25 in |
| Outside Dia. | 1.16 in |
| Weight | 0.2 LB |
| EAN or UPC | 782475563968 |

