
- SNW-44 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
Shaft Dia. | 7.9375 in |
Oil Hole | w/o Oil Hole |
Bearing Series | 22200K Series |
Length | 5.900 in |
Series | SNW-44 |
Locking Device | W44 |
Lock Nut | N44 |
Weight | 28.8 LB |
EAN or UPC | 782475028061 |
