- SNW-44 Series Adapter Sleeve
- 200 mm Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Locking Device | W44 |
| Series | SNW-44 |
| Lock Nut | N44 |
| Shaft Dia. | 200 mm |
| Bearing Series | 22200K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 33.06 LB |
| EAN or UPC | 782475693290 |

