- SNW-34 Series Adapter Sleeve
- 150 mm Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNW-34 |
| Lock Nut | AN34 |
| Shaft Dia. | 150 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | W34 |
| Bearing Series | 22200K Series |
| Weight | 19.04 LB |
| EAN or UPC | 782475693269 |

