- SNW-28 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Oil Hole | w/o Oil Hole |
| Series | SNW-28 |
| Length | 3.981 in |
| Bearing Series | 22200K Series |
| Lock Nut | AN28 |
| Shaft Dia. | 4.9375 in |
| Locking Device | W28 |
| Weight | 10.74 LB |
| EAN or UPC | 782475027965 |

