- SNW-13 Series Adapter Sleeve
- 55 mm Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNW-13 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N13 |
| Locking Device | W13 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Shaft Dia. | 55 mm |
| Weight | 1.44 LB |
| EAN or UPC | 782475692255 |

