- SNP Series Adapter Sleeve
- 12 1/2" Shaft Size
- Use w/23200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNP |
| Bearing Series | 23200K Series |
| Lock Nut | N068 |
| Shaft Dia. | 12.5 in |
| Length | 11.120 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | P68 |
| Weight | 105.0 LB |
| EAN or UPC | 782475931736 |

