- SNP Series Adapter Sleeve
- 11 15/16" Shaft Size
- Use w/23200K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 23200K Series |
| Lock Nut | N064 |
| Shaft Dia. | 11.9375 in |
| Locking Device | P64 |
| Series | SNP |
| Length | 10.360 in |
| Oil Hole | w/o Oil Hole |
| Weight | 98.0 LB |
| EAN or UPC | 782475931354 |

