- SNP Series Adapter Sleeve
- 11" Shaft Size
- Use w/23200K Series Roller Bearings
features
- Provides tight accurate seating
| Locking Device | P60 |
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Shaft Dia. | 11 in |
| Lock Nut | N060 |
| Bearing Series | 23200K Series |
| Length | 9.630 in |
| Weight | 69.0 LB |
| EAN or UPC | 782475931590 |

