- SNP Series Adapter Sleeve
- 9 7/16" Shaft Size
- Use w/23200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N052 |
| Length | 8.760 in |
| Locking Device | P52 |
| Shaft Dia. | 9.4375 in |
| Bearing Series | 23200K Series |
| Weight | 55.0 LB |
| EAN or UPC | 782475931965 |

