- SNP Series Adapter Sleeve
- 13 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
features
- Provides tight accurate seating
| Lock Nut | N072 |
| Oil Hole | w/o Oil Hole |
| Length | 9.850 in |
| Bearing Series | 23100K Series |
| Series | SNP |
| Locking Device | P72 |
| Shaft Dia. | 13.4375 in |
| Weight | 119.0 LB |
| EAN or UPC | 782475932368 |

