- SNP Series Adapter Sleeve
- 11 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 11.9375 in |
| Lock Nut | N064 |
| Length | 9.100 in |
| Bearing Series | 23100K Series |
| Series | SNP |
| Locking Device | P64 |
| Oil Hole | w/o Oil Hole |
| Weight | 77.0 LB |
| EAN or UPC | 782475932283 |

