- SNP Series Adapter Sleeve
- 10 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 23100K Series |
| Shaft Dia. | 10.4375 in |
| Lock Nut | N056 |
| Locking Device | P56 |
| Oil Hole | w/o Oil Hole |
| Length | 7.760 in |
| Series | SNP |
| Weight | 54.0 LB |
| EAN or UPC | 782475661596 |

