- SNP Series Adapter Sleeve
- 15 3/4" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 15.75 in |
| Lock Nut | N084 |
| Series | SNP |
| Locking Device | P84 |
| Oil Hole | w/o Oil Hole |
| Length | 8.490 in |
| Bearing Series | 23000K Series |
| Weight | 105.0 LB |
| EAN or UPC | 782475931934 |

