- SNP Series Adapter Sleeve
- 15" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 8.400 in |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 15 in |
| Locking Device | P80 |
| Lock Nut | N080 |
| Series | SNP |
| Weight | 10.69 LB |
| EAN or UPC | 782475689446 |

