- SNP Series Adapter Sleeve
- 12 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 12.9375 in |
| Length | 7.530 in |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | P72 |
| Series | SNP |
| Lock Nut | N072 |
| Weight | 86.0 LB |
| EAN or UPC | 782475932214 |

