- SNP Series Adapter Sleeve
- 12 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 12.4375 in |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Locking Device | P68 |
| Length | 7.530 in |
| Lock Nut | N068 |
| Weight | 36.0 LB |
| EAN or UPC | 782475929504 |

