- SNP Series Adapter Sleeve
- 11 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 6.940 in |
| Shaft Dia. | 11.5 in |
| Bearing Series | 23000K Series |
| Series | SNP |
| Locking Device | P64 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N064 |
| Weight | 66.0 LB |
| EAN or UPC | 782475930890 |

