- SNP Series Adapter Sleeve
- 9 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Locking Device | P56 |
| Shaft Dia. | 9.9375 in |
| Bearing Series | 23000K Series |
| Series | SNP |
| Lock Nut | N056 |
| Oil Hole | w/o Oil Hole |
| Length | 6.190 in |
| Weight | 44.0 LB |
| EAN or UPC | 782475254262 |

