- SNP Series Adapter Sleeve
- 10 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Lock Nut | N056 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 10.5 in |
| Series | SNP |
| Locking Device | P56 |
| Weight | 45.0 LB |
| EAN or UPC | 782475254064 |

