- SNP Series Adapter Sleeve
- 10 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Shaft Dia. | 10.4375 in |
| Locking Device | P56 |
| Bearing Series | 23000K Series |
| Lock Nut | N056 |
| Weight | 60.0 LB |
| EAN or UPC | 782475254293 |

