- SNP Series Adapter Sleeve
- 8 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 23000K Series |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P48 |
| Length | 5.440 in |
| Shaft Dia. | 8.5 in |
| Lock Nut | N048 |
| Weight | 2.5 LB |
| EAN or UPC | 782475028108 |

