- Fractional HP Clutch
- 6 Ft-Lbs Static Torque
- 24 VDC
- 1/4" Bore
features
- Easy installation
- Bearing mounted
- Couples two parallel shafts
- Protective zinc chromate plating
- Zero backlash armature hub assembly
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
| Outside Dia. | 1.16 in |
| Frame | N/A |
| Housing Length | 1.409 in |
| Voltage Rating | 24 VDC |
| Style | Shaft Mount |
| Bore Size | 0.25 in |
| Torque Rating | 6 in lb |
| Weight | 1.0 LB |
| EAN or UPC | 782475510917 |

