- 2 Inch Bore, 3.88 Inch Flange, 1.93 Inch Long Type SK Bushing
| Length Through Bore | 1.93 in |
| Wrench Torque | 180 lbf |
| Cap Screws | 3 |
| Bolt Circle Dia. | 3 5/16 in |
| Capscrew Size | 5/16 x 2 |
| Keyway Size | No Keyway |
| Large Diameter | 2.81 in |
| Bore Range [Max] | 2.625 in |
| Bushing Series | SK |
| Material | Ductile Iron |
| Torque Capacity | 7000 lbf |
| Flange Thickness | 0.56 in |
| Bore Range [Min] | 0.5 in |
| Bore Size | 2 in |
| Weight | 2.2 LB |
| EAN or UPC | 782475003716 |

