- 1/2 Inch Bore, 2.63 Inch Flange, 1.31 Inch Long Type SH Bushing
| Bore Size | 0.5 in |
| Keyway Size | No Keyway |
| Capscrew Size | 1/4 x 1 3/8 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SH |
| Material | Ductile Iron |
| Bore Range [Max] | 1.625 in |
| Flange Thickness | 0.43 in |
| Torque Capacity | 3500 lbf |
| Large Diameter | 1.88 in |
| Bolt Circle Dia. | 2 1/4 in |
| Cap Screws | 3 |
| Wrench Torque | 108 lbf |
| Length Through Bore | 1.31 in |
| Weight | 1.15 LB |
| EAN or UPC | 782475003686 |

