- SF Bushing
- 1/2 in Bore
| Flange Thickness | 1/2 in |
| Capscrew Size | 3/8 x 2 |
| Material | Ductile Iron |
| Overall Length | 3.125 in |
| Bore Size | 0.5 in |
| Torque Capacity | 11000 lb/in |
| Wrench Torque | 30 lbf |
| Length Through Bore | 2 in |
| Bushing Series | SF |
| Bolt Circle Dia. | 3 7/8 in |
| Cap Screws | 3 |
| Weight | 4.6 LB |
| EAN or UPC | 781568822517 |

