- 2 5/8 Inch Bore, 4.63 Inch Flange, 2.06 Inch Long Type SF Bushing
| Keyway Size | No Keyway |
| Bore Range [Min] | 0.5 in |
| Torque Capacity | 11000 lbf |
| Large Diameter | 3.13 in |
| Flange Thickness | 0.63 in |
| Capscrew Size | 3/8 x 2 |
| Bore Range [Max] | 2.9375 in |
| Cap Screws | 3 |
| Bolt Circle Dia. | 3 7/8 in |
| Length Through Bore | 2.06 in |
| Material | Ductile Iron |
| Bushing Series | SF |
| Bore Size | 2.625 in |
| Wrench Torque | 30 lbf |
| Weight | 3.25 LB |
| EAN or UPC | 782475814671 |

