- SF Bushing
- 40 mm Bore
| Bore Range [Min] | 0.5 in |
| Keyway Size | 12 mm x 4 mm |
| E (Knuckle Width) | 1.46875 in |
| Flange Thickness | 0.563 in |
| Torque Capacity | 11000 lb/in |
| Large Diameter | 3 1/8 in |
| Wrench Torque | 30 lbf |
| Bore Range [Max] | 2.9375 in |
| Bore Size | 40 mm |
| Bolt Circle Dia. | 3 7/8 in |
| Capscrew Size | 3/8-16 x 2 |
| Bushing Series | SF |
| Material | Ductile Iron |
| Overall Length | 2.063 in |
| Cap Screws | 3 |
| Length Through Bore | 2.063 in |
| Weight | 4.15 LB |
| EAN or UPC | 782475884759 |

