- 1 9/16 Inch Bore, 3.18 Inch Flange, 1.81 Inch Long Type SD Bushing
| Large Diameter | 2.18 in |
| Torque Capacity | 5000 lbf |
| Bore Size | 1.5625 in |
| Material | Ductile Iron |
| Capscrew Size | 1/4 x 1 7/8 |
| Bushing Series | SD |
| Flange Thickness | 0.43 in |
| Cap Screws | 3 |
| Bore Range [Max] | 2 in |
| Keyway Size | No Keyway |
| Wrench Torque | 108 lbf |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Dia. | 2 11/16 in |
| Length Through Bore | 1.81 in |
| Weight | 1.35 LB |
| EAN or UPC | 782475003709 |

