Skip to content Skip to navigation menu
DodgeSCXT7D B/G247153

SCXT7D B/G247153

Slotted Metal Plate Belt Guards
Item #100948971
  • Slotted Metal Plate Belt Guard For Screw Conveyor Shaft Mount Speed Reducer
  • Reducer Size SCXT7D
DodgeSCXT7D B/G247153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slotted Metal Plate Belt Guard For Screw Conveyor Shaft Mount Speed Reducer
  • Reducer Size SCXT7D
Centers [Max] 26 in
Centers [Min] 17.1 in
Weight 90.0 LB
EAN or UPC 782475883196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison