- Size 500 Screw Conveyor Shaft Mounted Speed Reducer
- 25:1 Ratio
- 2 15/16" Straight Bore
| Output Bushing Bore Range [Min] | N/A |
| Ratio | 25:1 |
| Drive Type | Screw Conveyor |
| Input Shaft | 1 15/16 in |
| Output Bushing Bore Range [Max] | N/A |
| AGMA Unit Size | 215 |
| Output (Shaft or Bore) Size | 2 15/16 in |
| Drive Shaft Style | C5B |
| Output Style | Straight Bore |
| Box Length | 13 1/8 in |
| Drive Shaft Size | 2 in, 2 7/16 in, 3 in, 3 7/16 in |
| Box Width | 6 5/16 in |
| Mfr. Unit Size | SCXT5 |
| Box Height | 18 5/16 in |
| Weight | 192.0 LB |
| EAN or UPC | 782475671182 |

