- Size 400 Screw Conveyor Shaft Mounted Speed Reducer
- 15:1 Ratio
- 2 7/16" Straight Bore
| Drive Shaft Style | C4A |
| Output Bushing Bore Range [Min] | N/A |
| Box Width | 6 1/8 in |
| Ratio | 15:1 |
| Output Bushing Bore Range [Max] | N/A |
| Drive Shaft Size | 1 1/2 in, 2 in, 2 7/16 in, 3 in, 3 7/16 in |
| Output Style | Straight Bore |
| Mfr. Unit Size | SCXT4 |
| Box Length | 10 3/8 in |
| AGMA Unit Size | 207 |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Input Shaft | 1 7/16 in |
| Box Height | 15 1/8 in |
| Drive Type | Screw Conveyor |
| Weight | 123.0 LB |
| EAN or UPC | 782475688296 |

