- 2.4375" Shaft, Cast Iron, Setscrew Locking Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- Self-locking collar is secured with a single setscrew
| Housing Height | 6 3/4 in |
| Housing Length | 5 1/2 in |
| Housing Width | 2 5/16 in |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 3.0625 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Overall Width | 3 1/16 in |
| Collar O.D. | 3 5/16 in |
| Hanger Type | Screw Conveyor Type |
| Center to Base of Thread | 4 in |
| Thread Size | 1 1/4 |
| Weight | 8.3 LB |
| EAN or UPC | 782475117888 |

