Skip to content Skip to navigation menu
S-1 Cartridge Unit

S1USD608

S-1 Cartridge Unit
Item #101876115
  • Special Duty Cartridge
  • 6 1/2" ID x 14 3/4" OD x 13 1/2" Wide
  • Labyrinth Seals
  • Relubricatable
  • Adapter Mount
  • Fixed or Expansion
+ Show More + Show Less
S-1 Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Special Duty Cartridge
  • 6 1/2" ID x 14 3/4" OD x 13 1/2" Wide
  • Labyrinth Seals
  • Relubricatable
  • Adapter Mount

description

  • S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.

features

  • Static self-aligning
Inch/Metric Inch
Seal Type Labyrinth Seals
Housing Width 9 5/16 in
Lubrication Relubricatable
Overall Width 13 1/2 in
Locking Device Adapter Mounted
Shaft Dia. 6.5 in
Type S-1 Unit
Bearing Design Fixed or Expansion
Housing Material Cast Iron
Outside Dia. 14.75 in
Special Features None
Weight 360.0 LB
EAN or UPC 782475037797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison