- Special Duty Cartridge
- 5 7/16" ID x 13" OD x 12" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Shaft Dia. | 5.4375 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Housing Width | 8 1/2 in |
| Outside Dia. | 13 in |
| Inch/Metric | Inch |
| Type | S-1 Unit |
| Locking Device | Adapter Mounted |
| Overall Width | 12 in |
| Special Features | None |
| Weight | 300.0 LB |
| EAN or UPC | 782475037766 |

